Shop All Ball Valves
Chicago Valves And Controls
1", 3 Piece Socket Weld Carbon Steel Ball Valve Inline
Mfr # 794466RMMSW010
Zoro # G9155366
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 794466RMMSW010
- Zoro # G9155366
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1 In., Connection Type Female Socket Weld x Female Socket Weld, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- GENERAL WIRE 320 AMP Hot-Shot, Pipe Thawing Machine W/ 2 20' #2 Cables & Clamps (HS-320)
- VIEGA Viega MegaPressG adapter, 1/2" x 1/2" (25101)
- BRASSCRAFT GAS CONNECTOR 1/2""X24"" (CSSD45R-24 P)
- CHICAGO VALVES AND CONTROLS 1/2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR005)
- CHICAGO VALVES AND CONTROLS 1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R005)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- CHICAGO VALVES AND CONTROLS 212 600 WOG Manual Stainless Steel Cavityfilled TriClamp Ball Valve (3666TMCE025)
- CHICAGO VALVES AND CONTROLS 4", FNPT Full Port Brass Ball Valve (1111TTE040)
- CHICAGO VALVES AND CONTROLS 3/4", 2 Piece Standard Port Stainless Steel Ball Valve with FNPT Ends (2466R006)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/2-CSS)
- Chicago Valves And Controls Valves