Shop All Globe Valves
Chicago Valves And Controls
1-1/4", Stainless Steel 200 WOG Threaded Globe Valve
Mfr # 3266SW012
Zoro # G9159259
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 3266SW012
- Zoro # G9159259
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1 1/4" |
Description
Globe Valve, Body Material - Valves 316 Stainless Steel, Connection Type FNPT, Pipe Size - Valves 1-1/4 In., Max. Water Pressure - CWP 200 psi, Valve Max. Fluid Temp. 350 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 4.53, Inlet to Outlet Length 4.17 In., Stem Material 316 Stainless Steel, Disc Material 316 Stainless Steel, Handle Material Aluminum, Handle Type Hand Wheel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H232)
- ZORO SELECT Chrome Plated Brass Hex Key Street Elbow, FNPT x MNPT, 1/4" Pipe Size (4CCJ8)
- ZORO SELECT 1/8" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40, Max. Pressure: 500 psi (5P996)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y89)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, SW (384SW005)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 800 Globe Valve, FNPT (386TE010)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW020)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, FNPT (384TE010)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Globe Valve (31411060)
- MILWAUKEE VALVE Globe Valve, Class 200, 3/8 In. (570 3/8)
- Chicago Valves And Controls Valves