Shop All Gate Valves
Chicago Valves And Controls
1-1/2", Stainless Steel 200 WOG Socket Weld Gate Valve
Mfr # 2266SW015
Zoro # G9159697
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # 2266SW015
- Zoro # G9159697
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Stainless Steel |
Description
Gate Valve, Body Material - Valves 316 Stainless Steel, Connection Type Socket Weld, Pipe Size - Valves 1-1/2 In., Max. Water Pressure - CWP 200 psi, Valve Max. Fluid Temp. 350 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 6.26, Inlet to Outlet Length 3.15 In., Stem Material 316 Stainless Steel, Wedge Material 316 Stainless Steel, Handle Material Aluminum, Handle Type Hand Wheel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- ZORO SELECT 1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P764)
- SANI SEAL Wax-Free Toilet Gasket (BLO1)
- KOHLER Aerator Assembly (86125-BC)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611015)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel 200 WOG Threaded Gate Valve (2266TE030)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Gate Valve (21611020)
- CHICAGO VALVES AND CONTROLS 8", Stainless Steel Class 150 Flanged Gate Valve (21611080)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 800 Gate Valve, SW (286SW005)
- CHICAGO VALVES AND CONTROLS 8", Cast Steel Class 150 Flanged Gate Valve (21411080)
- ORBINOX STEEL FLANGED 16IN KNIFE GATE VALVE (EX0069A3 GJL250)
- Chicago Valves And Controls Valves