Shop All Globe Valves
Chicago Valves And Controls
1-1/2", Forged Steel Class 800 Globe Valve, SW
Mfr # 384SW015
Zoro # G9155899
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Valves Forged Steel
- Pipe Size 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 384SW015
- Zoro # G9155899
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material - Valves | Forged Steel |
Description
Globe Valve, Pipe Size - Valves 1-1/2 In., Connection Type - Valves Socket x Socket, Shape - Globe Valves Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 5-63/64 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid Robe Hook (97499-BL)
- AMERICAN STANDARD Serin Slip-On Diverter Tub Spout, Chrome (8888087.002)
- DELTA Slide Bar Hand Shower, Chrome, Wall (57530)
- ASAHI Replacement Screen, 4" Size (3188040)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, FNPT (384TE010)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 800 Globe Valve, SW (386SW010)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Globe Valve (31411030)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, SW (384SW010)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, SW (384SW005)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- Chicago Valves And Controls Valves