Shop All Ball Valves
Chicago Valves And Controls
1-1/2", 3 Piece Threaded Stainless Steel Ball Valve Inline
Mfr # 796666RMMTE015
Zoro # G9158498
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 796666RMMTE015
- Zoro # G9158498
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 1-1/2 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress union, 1" x 1" (95425)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 3/8" OD, PK10 (2200-8)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-F-AL)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY9)
- CHICAGO VALVES AND CONTROLS 2", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE (FS2766PTE020)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R030)
- CHICAGO VALVES AND CONTROLS 1-1/4", FNPT Stainless Steel Ball Valve 3-Way T-Port (1666RT012)
- CHICAGO VALVES AND CONTROLS 2 Double Acting Air Acutated 1000 WOG Sanitary Ball Valve (P3666MMCE020DA80)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R010)
- CHICAGO VALVES AND CONTROLS 1", Standard Port Flanged Carbon Steel Ball Valve Inline (8146RTM1010)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B056666RRSW)
- Chicago Valves And Controls Ball Valves