Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves, #99562
Mfr # 99562
Zoro # G308478829
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 5.726 in to 5.735 in
- Overall Width 0.563 in; 0.75 in
- Flange Dia. 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99562
- Zoro # G308478829
- Country of Origin United States
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 5.726 in to 5.735 in |
Overall Width | 0.563 in; 0.75 in |
Flange Dia. | 6.1 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Extension, 24 In (4BY83)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 4000 Series (4050-15P)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5034)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- DODGE D-Flex Type H Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, Hytrel (022186)
- Chicago Rawhide Shaft Sleeves