Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves, #99549
Mfr # 99549
Zoro # G508478834
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 5.498 in to 5.507 in
- Overall Width 0.813 in; 1 in
- Flange Dia. 5.938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99549
- Zoro # G508478834
- Country of Origin United States
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 5.498 in to 5.507 in |
Overall Width | 0.813 in; 1 in |
Flange Dia. | 5.938 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH67)
- D&D 2060mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2060)
- INGERSOLL-RAND Pressure Switch (38471520)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 1-5/8 in ID x 1-7/8 in OD x 0.688 in W, 1.622 to 1.628 in Dia Shaft (99162)
- Chicago Rawhide Couplings, Collars, & Adapters