Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves, #99372
Mfr # 99372
Zoro # G908478779
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 3.749 in to 3.753 in
- Overall Width 0.688 in; 0.875 in
- Flange Dia. 4.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99372
- Zoro # G908478779
- Country of Origin United States
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 3.749 in to 3.753 in |
Overall Width | 0.688 in; 0.875 in |
Flange Dia. | 4.02 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 3 Gal, Horiz (1TZY7)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- DDS Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber (50689TC)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CR-SKF Speedi-Sleeves (99552)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11HS (11HS)
- Chicago Rawhide Couplings, Collars, & Adapters