Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves
Mfr # 99349
Zoro # G609208804
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 3.501 in to 3.508 in
- Overall Width 0.625 in; 0.813 in
- Flange Dia. 3.844 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99349
- Zoro # G609208804
- Country of Origin United States
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 3.501 in to 3.508 in |
Overall Width | 0.625 in; 0.813 in |
Flange Dia. | 3.844 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6210 2RS, Single Row Ball Bearings (6210 2RS)
- HHIP RT16.01N-8UN Right Hand Internal Threading & Grooving Insert (6006-4008)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.45 inch OD (2AK34x1)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 5/16 In, SS (C-031-S)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- DODGE D-Flex Type H Coupling Sleeve, 011 Coupling, 4 in L, 8-3/16 in OD, 3600 rpm Max, Hytrel (022188)
- Chicago Rawhide Shaft Sleeves