Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves, #99251
Mfr # 99251
Zoro # G408478736
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.51 in to 2.517 in
- Overall Width 0.781 in; 0.906 in
- Flange Dia. 2.828 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99251
- Zoro # G408478736
- Country of Origin United States
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 2.51 in to 2.517 in |
Overall Width | 0.781 in; 0.906 in |
Flange Dia. | 2.828 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- DDS Shaft Seal, SC, 44mm ID, Nitrile Rubber (445507SC)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD (2BK40)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 1-1/8 in ID x 1-1/2 in OD x 0.438 in W, 1.123 to 1.128 in Dia Shaft (99112)
- Chicago Rawhide Couplings, Collars, & Adapters