Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves
Mfr # 99167
Zoro # G309208968
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.685 in to 1.691 in
- Overall Width 0.313 in; 0.438 in
- Flange Dia. 1.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99167
- Zoro # G309208968
- Country of Origin United States
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 1.685 in to 1.691 in |
Overall Width | 0.313 in; 0.438 in |
Flange Dia. | 1.906 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 200 ft. PVC Air Hose 250 PSI RD (PLR07525-200)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 3450 Nameplate RPM (L1320T)
- NATIONAL Small Bore Inch Seal, 352541 (352541)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- DODGE D-Flex Finished Bore J Sleeve Coupling Flange, 06 Coupling, 1-1/8 in Bore, 1-7/32 in L Through Bore (022726)
- Chicago Rawhide Shaft Sleeves