Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves
Mfr # 99156
Zoro # G209208952
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.559 in to 1.565 in
- Overall Width 0.5630 in; 0.6880 in
- Flange Dia. 1.859 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99156
- Zoro # G209208952
- Country of Origin United States
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 1.559 in to 1.565 in |
Overall Width | 0.5630 in; 0.6880 in |
Flange Dia. | 1.859 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multi-Tube Holder KK-9 (KK-9)
- WILKERSON Bowl O-Ring Kit (GRP-95-900)
- GLOBAL G1SC-168-B One-Piece Clamping Collar (G1SC-168-B)
- TRITAN Yoke Roller, Flat Head, 1-1/4" L (CYR 1 1/4S)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CR-SKF Speedi-Sleeves (99552)
- Chicago Rawhide Shaft Sleeves