Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves, #99112
Mfr # 99112
Zoro # G408478453
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.123 in to 1.128 in
- Overall Width 0.313 in; 0.438 in
- Flange Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99112
- Zoro # G408478453
- Country of Origin Mexico
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 1.123 in to 1.128 in |
Overall Width | 0.313 in; 0.438 in |
Flange Dia. | 1.5 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 ft. Controller Extension for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2775)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 ZZ PRX)
- GLOBAL GRC-100 Set Screw Coupling (GRC-100)
- DAYTON Run Capacitor, 35 MFD, 370V, Round (2MEE1)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- DODGE 4248 D-Flex Type JES Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max (004248)
- DODGE D-Flex Type H Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, Hytrel (022186)
- Chicago Rawhide Shaft Sleeves