Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves, #99091
Mfr # 99091
Zoro # G308478355
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.908 in to 0.912 in
- Overall Width 0.313 in; 0.438 in
- Flange Dia. 1.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99091
- Zoro # G308478355
- Country of Origin Slovakia
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 0.908 in to 0.912 in |
Overall Width | 0.313 in; 0.438 in |
Flange Dia. | 1.218 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX-08FPX TEE (1601-08-08-08)
- MAIN FILTER Hydraulic Filter, replaces WIX R72E10GV, Return Line, 10 micron, Outside-In (MF0064287)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- DODGE 4214 D-Flex Type JE Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, EPDM Rubber (004214)
- Chicago Rawhide Shaft Sleeves