Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves, #99084
Mfr # 99084
Zoro # G608478451
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.861 in to 0.865 in
- Overall Width 0.259 in; 0.359 in
- Flange Dia. 1.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99084
- Zoro # G608478451
- Country of Origin Mexico
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 0.861 in to 0.865 in |
Overall Width | 0.259 in; 0.359 in |
Flange Dia. | 1.188 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/2 HP, 1750rpm, 100/50 56C, TEFC (CD3450)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/2-PK3)
- KOYO Ball Brg 53-100Mm (6008ZZC3)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- DODGE D-Flex Finished Bore J Sleeve Coupling Flange, 03 Coupling, 1/2 in Bore, 13/16 in L Through Bore (022701)
- Chicago Rawhide Couplings, Collars, & Adapters