Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #403250
Mfr # 403250
Zoro # G708479099
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 11.5 in
- Width (mm) 25 mm
- Type Face Seal
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 403250
- Zoro # G708479099
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 11.5 in |
Width (mm) | 25 mm |
Details
Item | V-Rings |
Type | Face Seal |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Dust Cap, 1/4", Push On, Vinyl (5657-4)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- TSUBAKI Sprocket , 50 Chain Size, 15 # of Teeth (50BTL15)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Scotseals, #39988 (39988)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CHICAGO RAWHIDE Small Bore Seals, #12437 (12437)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- NATIONAL Small Bore Inch Seal, 456192 (456192)
- Chicago Rawhide Linear Bearings & Guides