Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #401401
Mfr # 401401
Zoro # G908479073
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4.96 in
- Temp. Range -40 to 225°F
- Width (mm) 18 mm
- Type Face Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 401401
- Zoro # G908479073
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 4.96 in |
Width (mm) | 18 mm |
Details
Item | V-Rings |
Temp. Range | -40 to 225°F |
Type | Face Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Bronze Bushing Flanged 1" Id", 1 1/4" Od, 153226 (153326)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Push On Hose Barb Brass (XIC1414PB6-B10-P)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300689, Return Line, 10 micron, Outside-In (MF0430490)
- ILC Replacement for MTEHYD 39200443 MOTOR (39200443 MOTOR)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small Bore Seals, #16545 (16545)
- CHICAGO RAWHIDE Small Bore Seals, #7628 (7628)
- CHICAGO RAWHIDE Small Bore Seals, #8748 (8748)
- CHICAGO RAWHIDE Small Bore Seals, #12437 (12437)
- NATIONAL Small Bore Inch Seal, 471833 (471833)
- Chicago Rawhide Linear Seals & Rings