Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400654
Mfr # 400654
Zoro # G208478783
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.28 in
- Type Face Seal
- Width (mm) 9 mm
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400654
- Zoro # G208478783
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.28 in |
Width (mm) | 9 mm |
Details
Item | V-Rings |
Type | Face Seal |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-108 (123209 1-1/2 SC PB 2BT)
- KOYO Ball Brg 53-100Mm (6208)
- COMPONENT HARDWARE 1/2" NPT Pipe Quick-Tite Hole Seal (F11-0012)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-21 (8MGT-640-21)
- CHICAGO RAWHIDE Small Bore Seals, #9903 (9903)
- CHICAGO RAWHIDE Small Bore Seals, #12124 (12124)
- CHICAGO RAWHIDE Small Bore Seals, #13437 (13437)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- NATIONAL Small Bore Inch Seal, 450082 (450082)
- Chicago Rawhide Linear Bearings & Guides