Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400550
Mfr # 400550
Zoro # G308478706
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.93 in
- Width (mm) 9 mm
- Type Face Seal
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400550
- Zoro # G308478706
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.93 in |
Width (mm) | 9 mm |
Details
Item | V-Rings |
Type | Face Seal |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW DEVILBISS ITW Devilbiss DEVDAD600 Tune Up Kit (DEVDAD600)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV390-12-125 SST)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-330)
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- CHICAGO RAWHIDE Small Bore Seals, #17270 (17270)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- CHICAGO RAWHIDE Small Bore Seals, #11340 (11340)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- NATIONAL Small Bore Inch Seal, 471801 (471801)
- Chicago Rawhide Linear Bearings & Guides