Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400455
Mfr # 400455
Zoro # G308478690
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.58 in
- Width (mm) 13 mm
- Temp. Range -40 to 400°F
- Type Face Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400455
- Zoro # G308478690
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.58 in |
Width (mm) | 13 mm |
Details
Item | V-Rings |
Temp. Range | -40 to 400°F |
Type | Face Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLINE)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H06-00)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron (ZX-0330R010BN3HC)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR17-04-100)
- CHICAGO RAWHIDE Small Bore Seals, #27452 (27452)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small V-Rings, #400750 (400750)
- CHICAGO RAWHIDE Small Bore Seals, #11086 (11086)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- NATIONAL Small Bore Inch Seal, 455019 (455019)
- Chicago Rawhide Linear Seals & Rings