Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400305
Mfr # 400305
Zoro # G908478335
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.06 in
- Temp. Range -40 to 400°F
- Width (mm) 10.5 mm
- Type Face Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400305
- Zoro # G908478335
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.06 in |
Width (mm) | 10.5 mm |
Details
Item | V-Rings |
Temp. Range | -40 to 400°F |
Type | Face Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, 1.0630 In. W (88508/2AS)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE315NS/1)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Male JIC-3/8" M (6801-04-06-NWO-FG)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1625 rpm, 60Hz (048A17O172)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- CHICAGO RAWHIDE Small Bore Seals, #14876 (14876)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- NATIONAL Small Bore Inch Seal, 472644 (472644)
- Chicago Rawhide Linear Seals & Rings