Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400281
Mfr # 400281
Zoro # G308478560
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Face Seal
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400281
- Zoro # G308478560
- Country of Origin United States
- Category Linear Seals & Rings
Details
Item | V-Rings |
Type | Face Seal |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 75mm Bore, 115mm, Sealed (6015 2RS C3 G93)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85694, Pressure Line, 10 micron, Outside-In (MF0058712)
- SKF SKF 6207 2RS1 C3 GJN EXPLORER, Single Row Ball Bearings (6207 2RS1 C3 GJN EXPLORER)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #17270 (17270)
- Chicago Rawhide Linear Seals & Rings