Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400251
Mfr # 400251
Zoro # G408478620
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.87 in
- Type Face Seal
- Width (mm) 10.5 mm
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400251
- Zoro # G408478620
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.87 in |
Width (mm) | 10.5 mm |
Details
Item | V-Rings |
Type | Face Seal |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX89)
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935339, Pressure Line, 6 micron (ZX-935339)
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals, #18580 (18580)
- NATIONAL Small Bore Metric Seals, 40X62X7-R2LS32-S (40X62X7-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings