Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400220
Mfr # 400220
Zoro # G508478476
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.79 in
- Width (mm) 7.5 mm
- Temp. Range -40 to 225°F
- Type Face Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400220
- Zoro # G508478476
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.79 in |
Width (mm) | 7.5 mm |
Details
Item | V-Rings |
Temp. Range | -40 to 225°F |
Type | Face Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CC-050-050 Metric One-Piece Clamping Coupling Recessed Screw (CC-050-050)
- OIL SAFE Stretch Ext Hose, w/0.5 In Out, HDPE/PVC (102020)
- NATIONAL Small Bore Inch Seal, 470120 (470120)
- SMC Dual Piston Cylinder, 20mmBore, 50mmStrke (CXSL20-50)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CHICAGO RAWHIDE Small Bore Seals, #9515 (9515)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- CHICAGO RAWHIDE Small Bore Seals, #11340 (11340)
- NATIONAL Small Bore Metric Seals, 58X72X8-RLS35-S (58X72X8-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides