Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400160
Mfr # 400160
Zoro # G308478638
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.55 in
- Temp. Range -40 to 225°F
- Width (mm) 5.5 mm
- Type Face Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400160
- Zoro # G308478638
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.55 in |
Width (mm) | 5.5 mm |
Details
Item | V-Rings |
Temp. Range | -40 to 225°F |
Type | Face Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 99" Outside Length, 1/2" Top Width, 1 Ribs (A97/4L990)
- SIMPLEX Surface-Mounted Cast Strike, Simplex (7446426D01)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 MULTIPAK (123813 P2B SC 107)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM19)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- CHICAGO RAWHIDE Scotseals, #46305 (46305)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small V-Rings, #400805 (400805)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- Chicago Rawhide Linear Bearings & Guides