Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400144
Mfr # 400144
Zoro # G508478698
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.49 in
- Type Face Seal
- Width (mm) 5.5 mm
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400144
- Zoro # G508478698
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.49 in |
Width (mm) | 5.5 mm |
Details
Item | V-Rings |
Type | Face Seal |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PX50 PARA-FLEX ELEMENT (PX50)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPT (9011-08-06)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E652)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- CHICAGO RAWHIDE Small Bore Seals, #18580 (18580)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- NATIONAL Small Bore Inch Seal, 415013 (415013)
- Chicago Rawhide Linear Seals & Rings