Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400125
Mfr # 400125
Zoro # G608478642
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.41 in
- Width (mm) 7.7 mm
- Type Face Seal
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400125
- Zoro # G608478642
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.41 in |
Width (mm) | 7.7 mm |
Details
Item | V-Rings |
Type | Face Seal |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 1/2Mnptx3/8 Quick Cnnct Socket (AW-0017-0029)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT16)
- SMC Valve, Body Port, 2 Psition, 24VDC, 1/4" Prt (SY3120-5LZ-N7)
- BRECO Socket, 1/2", Steel, Thread NPTF 1/2"-14 (B-4050-4)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #11777 (11777)
- CHICAGO RAWHIDE Small Bore Seals, #16545 (16545)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- Chicago Rawhide Linear Seals & Rings