Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400101
Mfr # 400101
Zoro # G508478636
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.35 in
- Width (mm) 7.7 mm
- Type Face Seal
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400101
- Zoro # G508478636
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.35 in |
Width (mm) | 7.7 mm |
Details
Item | V-Rings |
Type | Face Seal |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rotor (04009)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006863, Pressure Line, 10 micron (ZX-R928006863)
- LOC-LINE Manifold, Control, 1/4 (21198)
- BANDO Duraflex Vc Polyurethane, Vc6X420 (VC6X420)
- CHICAGO RAWHIDE Scotseals, #46305 (46305)
- CHICAGO RAWHIDE Small Bore Seals, #6373 (6373)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small Bore Seals, #43762 (43762)
- CHICAGO RAWHIDE Small Bore Seals, #16314 (16314)
- NATIONAL Small Bore Metric Seals, 68X90X8-R2LS32-S (68X90X8-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings