Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400051
Mfr # 400051
Zoro # G508478605
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.16 in
- Temp. Range -40 to 225°F
- Type Face Seal
- Width (mm) 5.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400051
- Zoro # G508478605
- Country of Origin Mexico
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.16 in |
Width (mm) | 5.2 mm |
Details
Item | V-Rings |
Temp. Range | -40 to 225°F |
Type | Face Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- PARKER Colorflow 1/4" FNPT Brass Check Valve (C400B)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 1 x 697in PL, T186 (D697L100)
- MARTIN SPROCKET & GEAR (1210) Spk Roller Double Tb, D50ATB15H (D50ATB15H)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Small Bore Seals (17599)
- CHICAGO RAWHIDE Small Bore Seals, #14262 (14262)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- Chicago Rawhide Linear Bearings & Guides