Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #9982
Mfr # 9982
Zoro # G308479222
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.75 in
- Type Single Lip
- Width (mm) 6.35 mm
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 9982
- Zoro # G308479222
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.75 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 59.75mmOutside dia (Y-24S-MPB)
- HANKISON Pre/After Filter Package, Inlet 1 1/2 in (7456383)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- CHICAGO RAWHIDE Small Bore Seals, #9646 (9646)
- CHICAGO RAWHIDE Small Bore Seals, #22358 (22358)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- NATIONAL Small Bore Inch Seal, 473448 (473448)
- Chicago Rawhide Linear Bearings & Guides