Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 9937
Zoro # G609134455
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.62 in
- Temp. Range -40 to 400°F
- Type Single Lip
- Width (mm) 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 9937
- Zoro # G609134455
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.62 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 7/8" (WE5H78)
- NSK NSK 6206N C3, 6200 Series Single Row Deep Groove Ball Bearing (6206N C3)
- MBL V BELT 1/2"" X 32"" (4L320A)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- CHICAGO RAWHIDE Small Bore Seals, #27452 (27452)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- CHICAGO RAWHIDE Small Bore Seals, #14262 (14262)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- NATIONAL Small Bore Inch Seal, 240319 (240319)
- Chicago Rawhide Linear Bearings & Guides