Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #9822
Mfr # 9822
Zoro # G508478506
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.37 in
- Temp. Range -65 to 225°F
- Width (mm) 7.95 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 9822
- Zoro # G508478506
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.37 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Check Valve, 1/2", 90 deg., R (031-0094RP)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-7/16 in Bore, 6.94 to 7.31 in L Bolt Center-to-Center (070328)
- PIX Belt, BX Cogged, 21/32 x 198 in. OC (BX195)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-20-13)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small V-Rings, #400280 (400280)
- CHICAGO RAWHIDE Small Bore Seals, #16900 (16900)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- Chicago Rawhide Linear Seals & Rings