Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #9647
Mfr # 9647
Zoro # G308478676
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Width (mm) 6 mm
- Temp. Range -40 to 400°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 9647
- Zoro # G308478676
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- CLIMAX METAL PRODUCTS CC-037-025 Metric One-Piece Clamping Coupling Recessed Screw (CC-037-025)
- B B MANUFACTURING SDSx40mm, QD Bushing, C45 Steel, Black Oxide, (SDSx40mm)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small Bore Seals, #27452 (27452)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- NATIONAL Small Bore Inch Seal, 412920 (412920)
- Chicago Rawhide Linear Seals & Rings