Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #9613
Mfr # 9613
Zoro # G208478714
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.5 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 7.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 9613
- Zoro # G208478714
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.5 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF66)
- HOUGEN RotaMagic Super Concentrated Cutting Fluid 12 pk-Pint, 12PK (11741-12)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- DAYTON 3VX800 Cogged V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (2L397)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- Chicago Rawhide Linear Seals & Rings