Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #9515
Mfr # 9515
Zoro # G508478681
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.58 in
- Type Single Lip
- Width (mm) 8 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 9515
- Zoro # G508478681
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.58 in |
Width (mm) | 8 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3535 X 2-7/8-KW Taper Lock Bushing (3535 X2-7/8 KWY 3/4 X3/8)
- FESTO Plastic Tubing PUN-H-6X1-RT (PUN-H-6X1-RT)
- REELCRAFT Service Kit, D80000 Latch Parts (S602304)
- D&D Timing Belt, 8M, 30 x 1440mm PL, T180 (1440-8M-30)
- CHICAGO RAWHIDE Small Bore Seals, #12830 (12830)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #22358 (22358)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small Bore Seals, #11777 (11777)
- NATIONAL Small Bore Metric Seals, 48X85X8-R2LS32-S (48X85X8-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides