Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #9510
Mfr # 9510
Zoro # G208478622
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.06 in
- Width (mm) 9.12 mm
- Type Single Lip
- Temp. Range -40 to 300°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 9510
- Zoro # G208478622
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.06 in |
Width (mm) | 9.12 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 300°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.125 Rod (211322)
- ENERPAC RCH120, 13.8 ton Capacity, 0.31 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH120)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 705mm PL, T141 (705-5M-09)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925838, Pressure Line, 3 micron, Outside-In (MF0059654)
- CHICAGO RAWHIDE Small Bore Seals, #15677 (15677)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Scotseals, #39988 (39988)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- NATIONAL Small Bore Inch Seal, 473232 (473232)
- Chicago Rawhide Linear Bearings & Guides