Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #9304
Mfr # 9304
Zoro # G608478635
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.5 in
- Type Single Lip
- Temp. Range -40 to 400°F
- Width (mm) 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 9304
- Zoro # G608478635
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.5 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, Strt (202702-10-10S)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (1L698)
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- CHICAGO RAWHIDE Small Bore Seals, #23701 (23701)
- CHICAGO RAWHIDE Scotseals, #35066 (35066)
- CHICAGO RAWHIDE Small Bore Seals, #11777 (11777)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- CHICAGO RAWHIDE Small Bore Seals, #8748 (8748)
- NATIONAL Small Bore Metric Seals, 110X140X14-R2LS32-S (110X140X14-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides