Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #8782
Mfr # 8782
Zoro # G208478653
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Temp. Range -65 to 225°F
- Type Dual Lip
- Width (mm) 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 8782
- Zoro # G208478653
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L660 (4L660)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X08X08SS)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs (0450325)
- CARLISLE 5VX950 Power-Wedge Cog-Belt (5VX950)
- CHICAGO RAWHIDE Small Bore Seals, #8748 (8748)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- NATIONAL Small Bore Inch Seal, 410524 (410524)
- Chicago Rawhide Linear Bearings & Guides