Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #8748
Mfr # 8748
Zoro # G508478438
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Width (mm) 7 mm
- Temp. Range -65 to 225°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 8748
- Zoro # G508478438
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nozzle Assembly (30809)
- FAFNIR Wide Inner Ring Insert Bearings, #G1012KRRB (G1012KRRB)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 230V, 3.3 (71634704M)
- FESTO Standards-Based Cylinder DSNU-25-60-P-A (DSNU-25-60-P-A)
- CHICAGO RAWHIDE Small Bore Seals, #9646 (9646)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- Chicago Rawhide Linear Bearings & Guides