Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #8704
Mfr # 8704
Zoro # G408478408
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.5 in
- Temp. Range -40 to 400°F
- Width (mm) 6.35 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 8704
- Zoro # G408478408
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.5 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 3/4'' Bore - Steel (240034)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- CHICAGO RAWHIDE Small Bore Seals, #15677 (15677)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- NATIONAL Small Bore Inch Seal, 450316 (450316)
- Chicago Rawhide Linear Bearings & Guides