Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #8625
Mfr # 8625
Zoro # G608478604
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.25 in
- Type Single Lip
- Width (mm) 4.78 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 8625
- Zoro # G608478604
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.25 in |
Width (mm) | 4.78 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings, Shielded (6208ZNR)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SA)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC32-10-A)
- CHICAGO RAWHIDE Small Bore Seals, #23644 (23644)
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- CHICAGO RAWHIDE Small Bore Seals, #43762 (43762)
- CHICAGO RAWHIDE Small Bore Seals, #11777 (11777)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small V-Rings, #400750 (400750)
- NATIONAL Small Bore Inch Seal, 487538 (487538)
- Chicago Rawhide Linear Bearings & Guides