Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #7872
Mfr # 7872
Zoro # G308478669
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.62 in
- Temp. Range -65 to 225°F
- Width (mm) 7.95 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 7872
- Zoro # G308478669
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.62 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5 (SPAFTA7308153N)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-887)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 935mm PL, T187 (935-5M-25)
- LUBRIPLATE Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220 (L0779-060)
- CHICAGO RAWHIDE Small Bore Seals, #21100 (21100)
- CHICAGO RAWHIDE Scotseals, #39988 (39988)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small Bore Seals, #13992 (13992)
- CHICAGO RAWHIDE Small Bore Seals, #39975 (39975)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- NATIONAL Small Bore Metric Seals, 30X47X7-R2LS32-S (30X47X7-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings