Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #7750
Mfr # 7750
Zoro # G608478574
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.16 in
- Width (mm) 6.35 mm
- Temp. Range -40 to 250°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 7750
- Zoro # G608478574
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.16 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 250°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 20 ft Discharge & Suction Hose BK/GN (GH150-20MF-G)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPTL20)
- STAR ASIA Amt 3-Way Composite Coupler(Female) (19304)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 100" (B100)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- NATIONAL Small Bore Inch Seal, 417172 (417172)
- Chicago Rawhide Linear Bearings & Guides