Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #7638
Mfr # 7638
Zoro # G208478806
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.75 in
- Width (mm) 6.35 mm
- Temp. Range -40 to 400°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 7638
- Zoro # G208478806
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.75 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Bolt, M8 1.25 x 20mm (27-9524)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (ST2512-1A200)
- DAYTON Seal, Oil (902-081-4411)
- FESTO Plastic Tubing PUN-4X0, 75-SI (PUN-4X0,75-SI)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- CHICAGO RAWHIDE Small Bore Seals, #18580 (18580)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- CHICAGO RAWHIDE Small Bore Seals, #12427 (12427)
- Chicago Rawhide Linear Seals & Rings