Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #7536
Mfr # 7536
Zoro # G308478522
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.38 in
- Temp. Range -65 to 225°F
- Width (mm) 6.35 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 7536
- Zoro # G308478522
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.38 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear Oil, H1 Food Grade, Synthetic, 1 qt. (65159)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211F-N02-07S)
- PIX Belt, XPB Cogged, 17 x 1590mm LP (XPB1590)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- NATIONAL Small Bore Metric Seals, 22X40X7-RLS35-S (22X40X7-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides