Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #7439
Mfr # 7439
Zoro # G208478592
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.25 in
- Width (mm) 4.78 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 7439
- Zoro # G208478592
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.25 in |
Width (mm) | 4.78 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 11/16 In, Steel (CL-11-F)
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610Z3)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA102PPB)
- FAFNIR Wide Inner Ring And Housed Units (RAK2)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- NATIONAL Small Bore Metric Seals, 30X50X7-RLS35-S (30X50X7-RLS35-S)
- Chicago Rawhide Linear Seals & Rings