Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #6990
Mfr # 6990
Zoro # G908478724
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.62 in
- Width (mm) 6.35 mm
- Type Dual Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 6990
- Zoro # G908478724
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.62 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 111" Outside Length, 5/8" Top Width, 1 Ribs (5LK1110)
- FESTO Profile Mounting MUE-120/185 (MUE-120/185)
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92627)
- REELCRAFT Bumper Stop, 3/8 in, Plastic (1-HR1004)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #16314 (16314)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- NATIONAL Small Bore Metric Seals, 17X35X8-RLS35-S (17X35X8-RLS35-S)
- Chicago Rawhide Linear Seals & Rings