Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #6741
Mfr # 6741
Zoro # G208479285
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.12 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 6741
- Zoro # G208479285
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.12 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (36VF91)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Black (IGBK03830-250)
- POWERFLITE AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (AX70-2)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- CHICAGO RAWHIDE Small Bore Seals, #13437 (13437)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals, #27452 (27452)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- NATIONAL Small Bore Inch Seal, 450194 (450194)
- Chicago Rawhide Linear Bearings & Guides