Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #6728
Mfr # 6728
Zoro # G408479078
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 27.03 mm
- Type Single Lip
- Width (mm) 6.35 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 6728
- Zoro # G408479078
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 27.03 mm |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS S/A THREAD HYD CYLINDER, 10TON 10"STROKE (HT1010)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 230V, CCW/LE (D636)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-5)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- NATIONAL Small Bore Inch Seal, 470027 (470027)
- Chicago Rawhide Linear Seals & Rings