Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #6158
Mfr # 6158
Zoro # G208479094
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 6158
- Zoro # G208479094
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Condenser Fans Motor, 1-1/2 HP, 1140 RPM, 200-230/460V, TEAO (H697V1)
- BESTORQ H Timing Belts (485H100)
- NTN NTN 6312, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (6312)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- CHICAGO RAWHIDE Small Bore Seals, #62572 (62572)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small V-Rings, #400851 (400851)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- NATIONAL Small Bore Inch Seal, 415013 (415013)
- Chicago Rawhide Linear Bearings & Guides